This product may not be available in all locations.

MULTI9 C60BP 1P D 15A MCB
Item #: 1252775
Cat #: M9F43115
UPC: 785901675242
Documents & Guides
MULTI9 C60BP 1P D 15A MCB
Sign In or Register to view pricing and more.
Overview
MULTI9 C60BP 1P D 15A MCB
Also known as: 785901675242, M9F43115
Specifications
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 15 |
Type: | Trip Curve D |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve D |
Mounting: | DIN Rail |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)