
Sign In or Register to view pricing and more.
Documents & Guides
Cat5 8-Port Data Module, Length: 6.41", Width: 2.9", Height: 1.5"
Overview
Cat5 8-Port Data Module, Length: 6.41", Width: 2.9", Height: 1.5"
The EN2085 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures.
Also known as: 804428432685, AC1058
Specifications
Number of Ports: | 8 |
Connector Type: | CAT 5 |
Number of Ports: | 8 |
Connector Type: | CAT 5 |
Customer Reviews
No reviews for this product
(0)