35W T4 Halogen Capsule, Clear

Item #: 125268

Cat #: S3160

UPC: 045923031601

Sign In or Register to view pricing and more.
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 595 Lumens; Bi Pin GY6.35 Base; 12 Volt

Overview

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 595 Lumens; Bi Pin GY6.35 Base; 12 Volt
Also known as: 045923031601, S3160

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 595
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Wattage: 35
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 595
Dimmable: Yes
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)