22W/LED/1X2/Flush/3K/WH

Item #: 1252618

Cat #: 62-1052

UPC: 045923410529

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 22W- 12" x 24" Surface Mount LED - 3000K - White Finish - 120-277V

Overview

Blink Plus - 22W- 12" x 24" Surface Mount LED - 3000K - White Finish - 120-277V
The Blink Plus 22-Watt, 12 inch by 24 inch LED flush mount fixture is a sleek lighting solution for residential and commercial applications. Perfect for kitchens, hallways, and office spaces, this aluminum flush mount fixture comes in a clean white Finish. Dimmable and long-lasting, this surface mount fixture delivers 50,000 hours of warm white light.
Also known as: 045923410529, 62-1052

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: White
Wattage: 22
Lumens: 1650
Color Rendering Index (CRI): 90+
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 1650
Material: Aluminum
Light Technology: LED
Volts AC: 120, 277
Wattage: 22
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)