Red Fire Barrier Pillow, 3 x 6 x 9"

Item #: 125242

Cat #: FB-369

UPC: 051115165320

Sign In or Register to view pricing and more.
Fire Barrier Pillow, Intumescent, Dimensions: 3" x 6" x 9", Protection: Up to 3 Hours, Self Contained, Color: Red.

Overview

Fire Barrier Pillow, Intumescent, Dimensions: 3" x 6" x 9", Protection: Up to 3 Hours, Self Contained, Color: Red.
3M™ Fire Barrier Pillows are self-contained, intumescent products designed for use in through-penetration firestops, providing up to 3 hours of protection. This fire barrier pillow expands to form a hard char that tightly seals against flame spread, smoke and toxic gases. We also engineered this product to be re-enterable and re-useable for new or retrofit installations.
Also known as: 051115165320, FB-369

Specifications

Type: Fire Stop, Pillow
Color: Red
Type: Fire Stop, Pillow
Color: Red

Customer Reviews

No reviews for this product
(0)