5W T3 Halogen Lamp, Clear

Item #: 125233

Cat #: S3179

UPC: 045923031793

Sign In or Register to view pricing and more.
5 Watt; Halogen; T3; Clear; 2000 Average rated hours; 50 Lumens; Bi Pin G4 Base; 12 Volt

Overview

5 Watt; Halogen; T3; Clear; 2000 Average rated hours; 50 Lumens; Bi Pin G4 Base; 12 Volt
Also known as: 045923031793, S3179

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 12
Wattage: 5
Color Rendering Index (CRI): 100
Lumens: 50
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G4)
Color: Clear
Wattage: 5
Lumens: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)