This product has been discontinued.
14W PAR38 LED Lamp, 40K
Item #: 1252318
Cat #: LED14PAR38DIM840FL4022YGL3WRP
UPC: 046135749469
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6
Also known as: 046135749469, LED14PAR38DIM840FL4022YGL3WRP
Specifications
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Lumens: | 1050 |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)