System Light LED, 900 Lumen

Item #: 1252311

Cat #: 2500200

UPC: 639889872134

Documents & Guides
No Documents Available
System Light LED For Enclosure, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

System Light LED For Enclosure, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Also known as: 639889872134, 2500200

Specifications

Material: Polycarbonate, Aluminum
IP/NEMA Rating: IP20
Height: 2.950 in
Width: 17.200 in
Depth: 0.910 in
Material: Polycarbonate, Aluminum
Height: 2.950 in
Depth: 0.910 in
IP/NEMA Rating: IP20
Width: 17.200 in

Customer Reviews

No reviews for this product
(0)