Decora Wallplate, 2-Gang, Polished Brass

Item #: 125229

Cat #: 64402

UPC: 095327644020

Sign In or Register to view pricing and more.
Documents & Guides
Decora Wallplate, 2-Gang, Polished Brass, Standard Size

Overview

Decora Wallplate, 2-Gang, Polished Brass, Standard Size
Also known as: 095327644020, 64402

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Brass
Color: Polished Brass
Gangs: 2
Size: Standard
Material: Brass
Mounting: Device
Type: GFCI, Decora
Color: Polished Brass

Customer Reviews

No reviews for this product
(0)