POWER SUPPLY 60W 24VDC DIN

Item #: 1252243

Cat #: PS5R-VD24

UPC:

Documents & Guides
No Documents Available
POWER SUPPLY 60W 24VDC DIN
Sign In or Register to view pricing and more.

Overview

POWER SUPPLY 60W 24VDC DIN
Also known as: PS5R-VD24

Specifications

Volts DC: 24
Mounting: DIN Rail
Poles: 1
Wattage: 60
Amps: 2.500
Volts AC Range: 100 - 240
Volts DC: 24
Poles: 1
Amps: 2.500
Mounting: DIN Rail
Wattage: 60
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)