4G 040 POL.BRS.BLOCK RCPT

Item #: 125222

Cat #: 64404

UPC: 095327644044

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Polished Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass

Overview

Wallplate, Polished Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327644044, 64404

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Brass
Gangs: 4
Color: Brass
Mounting: Device
Type: GFCI, Decora
Gangs: 4
Size: Standard
Material: Brass
Color: Brass

Customer Reviews

No reviews for this product
(0)