4' 15W T8 LED Lamp, 40K

Item #: 1252103

Cat #: T8-EZ4-HL-15W-40K-F

UPC: 845060004205

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4FT T8-EZ4 LED TUBE LAMPS 120/277V 15W 2100LMS 4000K FROSTED GLASS **Discontinued; Replaced by T8-EZ6-GS-4FT-18W-40K-F**

Overview

4FT T8-EZ4 LED TUBE LAMPS 120/277V 15W 2100LMS 4000K FROSTED GLASS **Discontinued; Replaced by T8-EZ6-GS-4FT-18W-40K-F**
Also known as: 845060004205, T8-EZ4-HL-15W-40K-F

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)