2 IN J TYPE COND CLAMP

Item #: 12521

Cat #: J-200G

UPC: 783126312058

Documents & Guides
OZ-Gedney Type J Conduit Clamp, 2 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 3-5/16 IN Length X 2-1/16 IN Depth X 5 IN Height, Dimension D: 3-7/16 IN, 1/2-13 X 1-3/4 IN Length Bolt, Third Party Certification: CSA 009795, Applicable Third Party Standards: CSA C22.2 No.18, For Securing Rigid Conduit, IMC, EMT And Flexible Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type J Conduit Clamp, 2 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 3-5/16 IN Length X 2-1/16 IN Depth X 5 IN Height, Dimension D: 3-7/16 IN, 1/2-13 X 1-3/4 IN Length Bolt, Third Party Certification: CSA 009795, Applicable Third Party Standards: CSA C22.2 No.18, For Securing Rigid Conduit, IMC, EMT And Flexible Metal Conduit
Also known as: 783126312058, J-200G

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)