Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327644433, 64443
Specifications
Material: | Polyester |
Type: | Label |
Material: | Polyester |
Type: | Label |
Customer Reviews
No reviews for this product
(0)