Seismic Free-Standing, Dual-Access Cabinet

Item #: 1252018

Cat #: D902436SDA

UPC: 78351030534

Sign In or Register to view pricing and more.
Documents & Guides
Seismic Free-Standing, Dual-Access Cabinet, NEMA 12, 90 x 24 x 36 Inch, Steel/Gray Finish

Overview

Seismic Free-Standing, Dual-Access Cabinet, NEMA 12, 90 x 24 x 36 Inch, Steel/Gray Finish
Also known as: 78351030534, D902436SDA

Specifications

Depth: 36 in
Width: 24 in
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 36 in
Height: 72 in
IP/NEMA Rating: NEMA 12
Width: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)