2 HEAD SECURITY LED FLOOD LIGHT 1770 LUM

Item #: 1251953

Cat #: OVFL-LED-2RH-40K-120-PE-DDB-HP17-M4

UPC: 190887648478

Sign In or Register to view pricing and more.
Documents & Guides
2 HEAD SECURITY LED FLOOD LIGHT 1770 LUMENS 20 WATTS 4000K BRONZE

Overview

2 HEAD SECURITY LED FLOOD LIGHT 1770 LUMENS 20 WATTS 4000K BRONZE
Also known as: 190887648478, OVFL-LED-2RH-40K-120-PE-DDB-HP17-M4

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 20
Lumens: 1770
Mounting: Wall
Light Technology: LED
Color: Dark Bronze
Wattage: 20
Mounting: Wall
Color Temperature: 4000 (Cool White)
Lumens: 1770
Light Technology: LED

Customer Reviews

No reviews for this product
(0)