This product has been discontinued.

Citrus Hand Cleaner - 16oz Squeeze Bottle
Item #: 125187
Cat #: SL1712
UPC: 072213017120
Documents & Guides
Citrus Hand Cleaner, Mechanix Orange, Pumice, Includes: (1) 16 oz Squeeze Bottle ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Citrus Hand Cleaner, Mechanix Orange, Pumice, Includes: (1) 16 oz Squeeze Bottle ***DISCONTINUED***
MECHANIX ORANGE is formulated w/ the natural power of citrus. Quickly cleans away the toughest soils. Used with pH balanced to be gentle on hands. Its serious scrubbing power comes from fine grade pumice, leaves hands fresh.
Also known as: 072213017120, SL1712
Specifications
Color: | White |
Size: | 16 oz |
Type: | Cleaner |
Color: | White |
Type: | Cleaner |
Size: | 16 oz |
Customer Reviews
No reviews for this product
(0)