Light Curtain, GuardShield, 30mm Resolution, 1800mm Height

Item #: 1251847

Cat #: 450L-B4HN1800YD

UPC: 887172376672

Documents & Guides
Light Curtain, GuardShield, 30 mm Resolution, 1800 mm Protected Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Curtain, GuardShield, 30 mm Resolution, 1800 mm Protected Height
Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4HN1800YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 30 mm hand resolution and a protective height of 1800 mm. XGK Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.
Also known as: 887172376672, 450L-B4HN1800YD

Specifications

Type: Light Curtain
Height: 1800 mm
Range: 30 mm
Mounting: Surface
Type: Light Curtain
Range: 30 mm
Height: 1800 mm
Mounting: Surface

Customer Reviews

No reviews for this product
(0)