This product has been discontinued.

Upside Down Marking Paint, 20oz Aerosol Can, White
Item #: 125178
Cat #: 18206
UPC: 078254182063
Documents & Guides
Upside Down Marking Paint, Color: White, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Upside Down Marking Paint, Color: White, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182063, 18206
Specifications
Type: | Paint |
Size: | 20 oz |
Color: | White |
Standards: | California Proposition 65 |
Type: | Paint |
Color: | White |
Size: | 20 oz |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)