8.5W A19 LED Lamp, 40K

Item #: 1251739

Cat #: S8916

UPC: 045923089169

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, A19, 800 Lumen, 4000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable

Overview

LED Lamp, 8.5 Watt, A19, 800 Lumen, 4000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable
Also known as: 045923089169, S8916

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120, 277
Type: Lamp
Wattage: 8.500
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)