1.6W JCD LED Lamp, 50K

Item #: 1251720

Cat #: S9547

UPC: 045923095474

Sign In or Register to view pricing and more.
Documents & Guides
1.6 Watt; JCD LED; 5000K; G9 Base; 120 Volt

Overview

1.6 Watt; JCD LED; 5000K; G9 Base; 120 Volt
Also known as: 045923095474, S9547

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G9)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 1.600
Dimmable: Yes
Volts AC: 120
Lumens: 200
Light Technology: LED
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)