SY 22/3STRCU OAS CMR/CL3R GY 1000R

Item #: 1251672

Cat #: 57572202

UPC: 032886882760

Sign In or Register to view pricing and more.
Documents & Guides
22/3C STR BC OAS 300V PVC PLTC GRAY 1000 FT

Overview

22/3C STR BC OAS 300V PVC PLTC GRAY 1000 FT
Also known as: 032886882760, 57572202

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Conductors: 2
Color: Gray
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)