22mm, Selector Switch, 2 Pos. Maintained, Illuminated, Green LED, 120VAC

Item #: 125162

Cat #: 800FM-LSM23PN5GX10

UPC: 662074449521

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, 22 mm, Green LED, Maintained, 2 Position, Integrated LED Module, Metal, 120 Volt AC (LED),Screw Contact Block, Plastic Latch Mount, Green Standard Knob,

Overview

Selector Switch, Illuminated, 22 mm, Green LED, Maintained, 2 Position, Integrated LED Module, Metal, 120 Volt AC (LED),Screw Contact Block, Plastic Latch Mount, Green Standard Knob,
Our 22 mm line of operators is designed and manufactured to demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis so that every component built into 800F operators is optimized for durability and performance.
Also known as: 662074449521, 800FM-LSM23PN5GX10

Specifications

Color: Green
Family / Style: 800F
Type: Assembled Selector Switches
Color: Green
Type: Assembled Selector Switches
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)