LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LE

Item #: 1251600

Cat #: FEM-L48-4L-MVOLT

UPC: 194994110323

Documents & Guides
LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LED 48IN LONG 4 LAMP 120V-277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LED 48IN LONG 4 LAMP 120V-277V
Also known as: 194994110323, FEM-L48-4L-MVOLT

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 4000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)