This product has been discontinued.
![LED Floodlight, Dual-Head LED Floodlight, Dual-Head](https://rexel-cdn.com/products/olf2rh40k.jpg?i=996BE589-45DC-4E17-966D-CF334A3F30DE&f=420)
LED Floodlight, Dual-Head
Item #: 1251401
Cat #: OLF-2RH-40K-120-PE-BZ-M4
UPC: 820476314650
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 120V, 2 Heads, Round, Color Temperature: 4000K, Color: Bronze
Overview
LED Floodlight, 120V, 2 Heads, Round, Color Temperature: 4000K, Color: Bronze
LED motion security floodlight, 2 round heads, 4000K, 120V, Photocell, buttontype, Bronze, SKU - 220R63
Also known as: 820476314650, OLF-2RH-40K-120-PE-BZ-M4
Specifications
Volts AC: | 120 |
Type: | Flood Light |
Color: | Bronze |
Light Technology: | LED |
Volts AC: | 120 |
Color: | Bronze |
Type: | Flood Light |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)