Halogen Lamp, MR11, 35W, 12V, FL35

Item #: 125133

Cat #: 35MR11/T/FL35/C(FTH)-12V

UPC: 046135551369

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: FTH, Standard Case Qty: 10 *Sylvania Part # 55136*

Overview

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, ANSI Code: FTH, Standard Case Qty: 10 *Sylvania Part # 55136*
Also known as: 046135551369, 35MR11/T/FL35/C(FTH)-12V

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
ANSI Code: FTH
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU4)
Angle: 35°
Wattage: 35
Volts AC: 12
ANSI Code: FTH
Light Technology: Halogen
Angle: 35°
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)