Halogen Lamp, MR16, 50W, 12V, WFL60

Item #: 125110

Cat #: 50MR16/WFL60/C(FNV)-12V

UPC: 046135583285

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 60 Degree, ANSI Code: FNV, Standard Case Qty: 20

Overview

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 60 Degree, ANSI Code: FNV, Standard Case Qty: 20
Also known as: 046135583285, 50MR16/WFL60/C(FNV)-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
ANSI Code: FNV
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 60°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 60°
Color Temperature: 3000 (Warm White)
ANSI Code: FNV
Wattage: 50
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)