Curb Roller, 9"L x 9"W x 16"H

Item #: 1250977

Cat #: CR10

UPC: 617209997095

Documents & Guides
Curb Roller, Length: 9", Width: 9", Height: 16"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Curb Roller, Length: 9", Width: 9", Height: 16"
Also known as: 617209997095, CR10

Specifications

Height: 16 in
Type: Roller
Width: 9 in
Length: 9 in
Height: 16 in
Width: 9 in
Type: Roller
Length: 9 in

Customer Reviews

No reviews for this product
(0)