
Itoolco MC Cart
Item #: 1250973
Cat #: MC300
UPC: 617209997842
Documents & Guides
Wire Cart, Height: 46", Width: 31-1-/2", Capacity: 24" diameter x 28" width,Weight Capacity: 300lbs.
Sign In or Register to view pricing and more.
Overview
Wire Cart, Height: 46", Width: 31-1-/2", Capacity: 24" diameter x 28" width,Weight Capacity: 300lbs.
The MC Cart is a revolutionary new cable cart designed to transport up to two 1000’ spools and one 250’ coil of MC Cable quickly at one time (as sold). Strong yet lightweight, the MC Cart makes it possible for electricians to rough-in an entire suite using only a single cart to transport the wire required. All-welded steel construction, the MC Cart won’t tip over and glides effortlessly around jobsites on heavy-duty wheels. With a unique front-loading carriage, the MC Cart eliminates the need to lift heavy spools. Loading two 1000’ spools is as easy as tipping the MC Cart forward and rolling the spools into the axle saddle.
Also known as: 617209997842, MC300
Specifications
Weight Capacity: | 300 lbs |
Type: | Cart |
Weight Capacity: | 300 lbs |
Type: | Cart |
Customer Reviews
No reviews for this product
(0)