50MR16IRWFL60C 12V 20/CS 1/SKU

Item #: 125096

Cat #: 50MR16/IR/WFL60/C-12V

UPC: 046135542374

Sign In or Register to view pricing and more.
Documents & Guides
OBS54237 Tungsten Halogen Tru Aim MR16 IR UV Filter Capsule Axial Filament Hard Dichroic Reflector GU5.3 Bi Pin Base 50Watt 12Volt WFL Beam

Overview

OBS54237 Tungsten Halogen Tru Aim MR16 IR UV Filter Capsule Axial Filament Hard Dichroic Reflector GU5.3 Bi Pin Base 50Watt 12Volt WFL Beam
Also known as: 046135542374, 50MR16/IR/WFL60/C-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 60°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 50
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 60°

Customer Reviews

No reviews for this product
(0)