1
more
Bucket Organizer Bag, 10.04" x 2.17" x 13.39"
Item #: 1250940
Cat #: 48-22-8175
UPC: 045242479580
Sign In or Register to view pricing and more.
Documents & Guides
Bucket Organizer Bag, Length: 10.04 Inch, Width: 2.17 Inch, 13.39 Inch
Overview
Bucket Organizer Bag, Length: 10.04 Inch, Width: 2.17 Inch, 13.39 Inch
The Milwaukee bucket organizer wrap was designed to provide ultimate versatility and superior durability. Featuring an exterior wrap design, the bucket organizer allows for full use and access to, the interior of the bucket while providing 30 exterior pockets and 2 large zipper pockets for ultimate organization. Built with tear resistant 1680D ballistic material, the Milwaukee bucket organizer wrap provides the extreme durability and functionality that confirms Milwaukee's commitment to providing innovative, durable storage solutions.
Also known as: 045242479580, 48-22-8175
Specifications
Type: | Organizer |
Length: | 10.04 in |
Width: | 2.170 in |
Height: | 13.390 in |
Type: | Organizer |
Width: | 2.170 in |
Length: | 10.04 in |
Height: | 13.390 in |
Customer Reviews
No reviews for this product
(0)