nVent CADDY Cat HP J-Hook, PG, Painted, Orange, 2" dia

Item #: 1250846

Cat #: CAT32HPOR

UPC: 782856842507

Documents & Guides
CDY CAT32HPOR 2" J-HOOK FOR H
Sign In or Register to view pricing and more.

No associated products found.

Overview

CDY CAT32HPOR 2" J-HOOK FOR H
nVent CADDY Cat HP J-Hooks are the foundation of the nVent CADDY Cat HP System. The revamped nVent CADDY Cat HP J-Hook offers contractors three unique, UL-certified attachment methods out of the box—wall, ceiling, and threaded rod installations. This added functionality enables contractors to reduce SKU inventory while maintaining efficiency and continued progress on the jobsite with the most common structural attachment methods.
Also known as: 782856842507, CAT32HPOR

Specifications

Color: Orange
Material: Steel
Gangs: Steel
Finish: Pregalvanized
Color: Orange
Gangs: Steel
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)