Breaker, PowerPacT B, 60A, 3P, 600Y/347VAC, 18kA, I-Line, Thermal Magnetic, 80%, ABC

Item #: 1250706

Cat #: BGA36060

UPC: 606481153824

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18kAIC, I-Line, Thermal Magnetic, 80%, ABC

Overview

Breaker, Molded Case, PowerPacT B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18kAIC, I-Line, Thermal Magnetic, 80%, ABC
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. I-Line circuit breakers come with a shrouded I-Line plug on jaw. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT B, 60A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 606481153824, BGA36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Type: Breaker; Molded Case
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Poles: 3
Type: Breaker; Molded Case
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)