B&d Dw5242 Drill Bit,dewalt,rock Ca

Item #: 1250664

Cat #: DW5242

UPC: 028874052420

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 5/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In

Overview

Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 5/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052420, DW5242

Specifications

Type: SDS, Bit
Diameter: 5/8 in
Length: 12 in
Type: SDS, Bit
Length: 12 in
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)