Halogen Lamp, PAR16, 35W, 120V, FL30

Item #: 125065

Cat #: 35PAR16/HAL/GU10/FL/BL-120V

UPC: 046135590764

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6

Overview

Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6
Also known as: 046135590764, 35PAR16/HAL/GU10/FL/BL-120V

Specifications

Wattage: 35
Shape: PAR16 (Sealed Beam)
Lumens: 280
Color Temperature: 2750 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 30°
Wattage: 35
Lumens: 280
Volts AC: 120
Light Technology: Halogen
Angle: 30°
Shape: PAR16 (Sealed Beam)
Color Temperature: 2750 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)