This product has been discontinued.

Halogen Lamp, PAR16, 35W, 120V, FL30
Item #: 125057
Cat #: 35PAR16/HAL/GU10/FL/BL3-120V
UPC: 046135132568
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 13256*
Sign In or Register to view pricing and more.
Overview
Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 13256*
Also known as: 046135132568, 35PAR16/HAL/GU10/FL/BL3-120V
Specifications
Wattage: | 35 |
Shape: | PAR16 (Sealed Beam) |
Lumens: | 280 |
Color Temperature: | 2750 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 30° |
Wattage: | 35 |
Lumens: | 280 |
Volts AC: | 120 |
Light Technology: | Halogen |
Angle: | 30° |
Shape: | PAR16 (Sealed Beam) |
Color Temperature: | 2750 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | 2-Pin Twist Lock (GU10) |
Customer Reviews
No reviews for this product
(0)