20W MR16 Halogen Lamp

Item #: 125049

Cat #: S1976

UPC: 045923019760

Sign In or Register to view pricing and more.
20 Watt; Halogen; MR16; 2000 Average Rated Hours; Miniature 2 Pin Round Base; 120 Volt

Overview

20 Watt; Halogen; MR16; 2000 Average Rated Hours; Miniature 2 Pin Round Base; 120 Volt
Also known as: 045923019760, S1976

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 115
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 115
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)