This product has been discontinued.

APP CJLSB70150GMT 70W HPS MT CODE J
Item #: 1250447
Cat #: CJLSB70150GMT
UPC: 781381629645
APP CJLSB70150GMT 70W HPS MT
Sign In or Register to view pricing and more.
Overview
APP CJLSB70150GMT 70W HPS MT
Also known as: 781381629645, CJLSB70150GMT
Specifications
Wattage: | 70 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 70 |
Volts AC Range: | 120 - 277 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)