4G SS 3SW/BLOCK

Item #: 125043

Cat #: 97454

UPC: 095327974547

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327974547, 97454

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Gangs: 4
Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Standard
Color: Stainless
Mounting: Device
Material: Stainless Steel
Gangs: 4

Customer Reviews

No reviews for this product
(0)