150W T4.5 Halogen Lamp, Frosted

Item #: 125041

Cat #: S1917

UPC: 045923019173

Sign In or Register to view pricing and more.
150 Watt; Halogen; T4 1/2; Frosted; 2000 Average rated hours; 2430 Lumens; Mini Candelabra Base; 120 Volt

Overview

150 Watt; Halogen; T4 1/2; Frosted; 2000 Average rated hours; 2430 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923019173, S1917

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Shape: T4-1/2 (Tubular)
Volts AC: 120
Lumens: 2430
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 150
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T4-1/2 (Tubular)
Lumens: 2430
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Color: Frosted
Wattage: 150
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)