3G SS SW/BLOCK/DPLX

Item #: 125035

Cat #: 97503

UPC: 095327975032

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (1) Block Duplex, (1) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (1) Block Duplex, (1) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327975032, 97503

Specifications

Type: Toggle Switch, Combination Plate, Duplex, Decora
Gangs: 3
Mounting: Device
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Duplex, Decora
Mounting: Device
Color: Stainless
Gangs: 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)