Natural Cable Ties on Reel, Automatic Tying System, 100mm x 2.5 mm

Item #: 1250318

Cat #: T18RA3500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Natural Cable Ties on Reel, for Automatic Tying System, 100mm x 2.5 mm, 3500 per Reel

Overview

Natural Cable Ties on Reel, for Automatic Tying System, 100mm x 2.5 mm, 3500 per Reel
Also known as: T18RA3500

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Natural
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)