Push Button, Red Extended Head, Plastic Latch Mount, 1NO/NC Contact

Item #: 125031

Cat #: 800FP-E4PQ11

UPC: 781180979071

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red Extended Head, 22.5 mm, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Red Extended Head, 22.5 mm, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 781180979071, 800FP-E4PQ11

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Extended Head , Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Type: Extended Head , Pushbutton
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)