Push Button, Flush Black Head, Plastic Mount, 2NO Contacts

Item #: 125023

Cat #: 800FP-F2PQ20

UPC: 781180979095

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 2 Normally Open, Contact Blocks, 22.5 mm

Overview

Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 2 Normally Open, Contact Blocks, 22.5 mm
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180979095, 800FP-F2PQ20

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Material: Plastic
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)