ABB SU203M-C10 UL489 MCB 3P C 10A 4

Item #: 1250193

Cat #: SU203M-C10

UPC: 016779931308

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU203M-C10
Also known as: 016779931308, SU203M-C10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)