Ladder Tray, Aluminum, 4" High, 12' Long, 12" Wide

Item #: 1250170

Cat #: 09-4A12B-S144-12

UPC: 800388058903

Documents & Guides
Ladder Type Cable Tray, Aluminum, 9" Rung Spacing, 4" High, 12' Long, 12" Wide, Nema Class 12B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Type Cable Tray, Aluminum, 9" Rung Spacing, 4" High, 12' Long, 12" Wide, Nema Class 12B
All ladders with solid rungsand trays with corrugatedbottoms will support a200 lb. concentrated loadapplied at the center ofthe tray in addition to theM-rated cable loadwithout collapse.
Also known as: 800388058903, 09-4A12B-S144-12

Specifications

Width: 12 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Length: 12 ft
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)