Selector Switch, 2 Position, Illuminated, Clear, Plastic, 22.5mm

Item #: 125007

Cat #: 800FP-LSM27PQ5WQ20

UPC: 781180979200

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated, Clear Knob, Integrated White LED, 120 Volt AC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Selector Switch, 2 Position, Maintained, Illuminated, Clear Knob, Integrated White LED, 120 Volt AC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 781180979200, 800FP-LSM27PQ5WQ20

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Clear
Amps: 10
Size: 22.5 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Volts AC: 120
Family / Style: 800F
Color: Clear
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)