Pressure Switch, 65-200 Cut Out, 40-170 Cut-In, 20-40 Differential

Item #: 1250009

Cat #: 9013GHG1J25

UPC: 785901407997

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 60 - 80 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC

Overview

Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 60 - 80 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Also known as: 785901407997, 9013GHG1J25

Specifications

Poles: 2
Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Amps: 20
Mounting: Conduit
Volts AC: 575
Range: 65 - 200 PSI, 20 - 40 PSI, 40 - 170 PSI, 60 - 80 PSI
Poles: 2
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Range: 65 - 200 PSI, 20 - 40 PSI, 40 - 170 PSI, 60 - 80 PSI
Type: Pressure Switch
Amps: 20
Volts AC: 575

Customer Reviews

No reviews for this product
(0)