Hole Saw Cutter, 2-1/8"

Item #: 1249978

Cat #: 49-57-8333

UPC: 045242205783

Documents & Guides
Hole Saw Cutter, 2-1/8", Cutting Depth: 3/16", Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Saw Cutter, 2-1/8", Cutting Depth: 3/16", Stainless Steel
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg wash cutting fluid for best results. Hawg wash fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/8 in. diameter.
Also known as: 045242205783, 49-57-8333

Specifications

Material: Stainless Steel
Size: 2-1/8 in
Material: Stainless Steel
Size: 2-1/8 in

Customer Reviews

No reviews for this product
(0)