Contactor, 205A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1249958

Cat #: 100-E205KD11

UPC: 889508535739

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 205 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Overview

Contactor, 205 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E205KD11 from Rockwell Automation® is a 205 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. And it has a Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508535739, 100-E205KD11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 205
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 205
Type: Contactor, MCS-E
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)